31-1/2 in. Reinforced Concrete Utility Box
31-1/2 in. Reinforced Concrete Utility Box
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM 1028, ASTM C-857
- Height:
- 12 in
- Length:
- 31-1/2 in
- Material:
- Reinforced Concrete
- UPC:
- 800246163305
- Width:
- 20 in