33-1/4 in. Cover Electrical
33-1/4 in. Cover Electrical
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Length:
- 33-1/4
- Material:
- Steel
- Product Type:
- Cover
- UPC:
- 800246172574
- Width:
- 20-1/4