35-1/4 in. Reinforced Concrete Fire Lid
35-1/4 in. Reinforced Concrete Fire Lid
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-1693
- Height:
- 3 in
- Length:
- 35-1/4 in
- Material:
- Reinforced Concrete
- Waterworks Application:
- Fire
- Weight:
- 196 lb
- Width:
- 24 in