9-5/8 in. Cast Iron Valve Box Lid Cover for Sewer
9-5/8 in. Cast Iron Valve Box Lid Cover for Sewer
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Round enclosure, concrete with steel frame
Documents
Specifications
- ASTM:
- ASTM 1028
- Diameter:
- 9-5/8 in
- Material:
- Cast Iron
- Product Type:
- Valve Box Lid
- Waterworks Application:
- Sewer
- Weight:
- 14 lb