20 x 10 in. Steel Checker Plate Lid for Water
B Series 20 x 10 in. Steel Checker Plate Lid for Water
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM 1028, ASTM C-857, ASTM D-1693
- Collection:
- B Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 2-1/2 in
- Length:
- 20 in
- Lettering:
- Water
- Material:
- Steel
- Product Type:
- Box Lid
- Weight:
- 44 lb
- Width:
- 13-3/8 in