15-1/4 in. Concrete Sewer Lid
B09 15-1/4 in. Concrete Sewer Lid
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- ASTM:
- ASTM 1028, ASTM C-857, ASTM D-1693
- Collection:
- B09
- Height:
- 1-3/4
- Length:
- 15-1/4
- Lettering:
- Sewer
- Material:
- Concrete
- Product Type:
- Box Lid
- Waterworks Application:
- Sewer
- Width:
- 10