12 in. Concrete Extension
B12 12 in. Concrete Extension
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- ASTM:
- ASTM C-857, ASTM D-1693
- Collection:
- B12
- Depth:
- 12 in
- Length:
- 12 in
- Material:
- Reinforced Concrete
- Product Type:
- Box Extension
- UPC:
- 800246163190