This product requires certification to purchase.

Steel Plate Cover

Christy Concrete Products

B12 Steel Plate Cover

  • Fast #
  • Part #CB1261D
  • Item #1122228
  • Manufacturer Part #B12-61D
3.5 out of 5 Customer Rating
Brand image
Christy Concrete Products

B12 Steel Plate Cover

  • Fast #
  • Part #CB1261D
  • Item #1122228
  • Manufacturer Part #B12-61D
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM 1028, ASTM C-857, ASTM D-1693
Collection:
B12
Height:
1-3/4 in
Length:
18-1/8 in
Material:
Steel
Product Type:
Box Lid
Weight:
26 lb
Width:
11-3/8 in