This product requires certification to purchase.

30 in. Utility Curb Box

Christy Concrete Products

B1730 30 in. Utility Curb Box

  • Fast #
  • Part #CB1730BOX
  • Item #1122232
  • Manufacturer Part #B1730BOX
5 out of 5 Customer Rating
Brand image
Christy Concrete Products

B1730 30 in. Utility Curb Box

  • Fast #
  • Part #CB1730BOX
  • Item #1122232
  • Manufacturer Part #B1730BOX
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Tamarac, FL
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
B1730
Height:
12 in
Length:
36-13/16 in
Material:
Reinforced Concrete
Product Type:
Utility Box
Width:
23-3/4 in