This product requires certification to purchase.

33-1/4 in. Steel Checker Cover Extension

Christy Concrete Products

B1730 33-1/4 in. Steel Checker Cover Extension

  • Fast #
  • Part #CB1730X12
  • Item #1122302
  • Manufacturer Part #B1730X12
5 out of 5 Customer Rating
Brand image
Christy Concrete Products

B1730 33-1/4 in. Steel Checker Cover Extension

  • Fast #
  • Part #CB1730X12
  • Item #1122302
  • Manufacturer Part #B1730X12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
B1730
Height:
12
Length:
33-1/4
Material:
Reinforced Concrete
Product Type:
Box Extension
Width:
20-1/4