This product requires certification to purchase.

30-1/4 x 12 in. Reinforced Concrete Extension

Christy Concrete Products

B3048 30-1/4 x 12 in. Reinforced Concrete Extension

  • Fast #
  • Part #CB3048X12
  • Item #1122176
  • Manufacturer Part #B3048X12
5 out of 5 Customer Rating
Brand image
Christy Concrete Products

B3048 30-1/4 x 12 in. Reinforced Concrete Extension

  • Fast #
  • Part #CB3048X12
  • Item #1122176
  • Manufacturer Part #B3048X12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
B3048
Depth:
12 in
Length:
30-1/4 in
Material:
Reinforced Concrete
Product Type:
Box Extension
Width:
48-1/4 in