48-1/4 x 30-1/4 in. Utility box
B3048 48-1/4 x 30-1/4 in. Utility box
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 3-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- B3048
- Height:
- 12
- Length:
- 54-1/4
- Material:
- Reinforced Concrete
- Product Type:
- Utility Box
- Width:
- 36