Cast Iron Catch Basin Grate with Holes for Bolt Down
Cast Iron Catch Basin Grate with Holes for Bolt Down
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-1693
- Brand Model Compatibility:
- G05T
- Material:
- Cast Iron
- Product Type:
- Grate
- Weight:
- 15 lb