Cast Iron Traffic Valve Box
Cast Iron Traffic Valve Box
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Round enclosure, concrete with steel ring
Documents
Specifications
- ASTM:
- ASTM 1028
- Diameter:
- 13
- Diameter - Inside 1:
- 14-1/2
- Diameter - Outside:
- 19-5/16 in
- Height:
- 12
- Material:
- Cast Iron, Concrete, Steel
- Product Type:
- Valve Box
- UPC:
- 800246163480
- Weight:
- 106