Concrete Blank Lid
Concrete Blank Lid
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-1693
- Height:
- 2 in
- Length:
- 30-1/2 in
- Material:
- Concrete
- UPC:
- 800246163633
- Width:
- 17-1/2 in