2 x 13-3/4 x 24-1/4 in. Lid with Probe
Fibrelyte® 2 x 13-3/4 x 24-1/4 in. Lid with Probe
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- ASTM:
- ASTM D-1693
- Collection:
- Fibrelyte®
- Height:
- 2 in
- Length:
- 24-1/4 in
- Width:
- 13-3/4 in