23-1/8 x 13-3/4 in. Fibrelyte Box
Fibrelyte® 23-1/8 x 13-3/4 in. Fibrelyte Box
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Fibrelyte®
- Height:
- 2 in
- Length:
- 23-1/8 in
- Material:
- Plastic
- Material Type:
- Polymer
- Product Type:
- Lid
- Width:
- 13-3/4 in