9-5/8 in. Cast Iron Valve Box Lid for Cleanout
G03 9-5/8 in. Cast Iron Valve Box Lid for Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM 1028
- Collection:
- G03
- Diameter:
- 9-5/8
- Material:
- Cast Iron
- Product Type:
- Box Lid
- Weight:
- 14