This product requires certification to purchase.

11-1/2 in. Cast Iron Valve Box Lid for Water

Christy Concrete Products

G04 11-1/2 in. Cast Iron Valve Box Lid for Water

  • Fast #
  • Part #CG4CW
  • Item #1122212
  • Manufacturer Part #G4C
5 out of 5 Customer Rating
Brand image
Christy Concrete Products

G04 11-1/2 in. Cast Iron Valve Box Lid for Water

  • Fast #
  • Part #CG4CW
  • Item #1122212
  • Manufacturer Part #G4C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM 1028
Collection:
G04
Length:
11-1/2 in
Lettering:
Water
Material:
Cast Iron
Product Type:
Box Lid
Weight:
16 lb
Width:
11-1/2 in