11-1/8 in. Cast Iron Valve Box Lid for Storm
G05 11-1/8 in. Cast Iron Valve Box Lid for Storm
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM 1028
- Collection:
- G05
- Diameter:
- 11-1/8 in
- Material:
- Cast Iron
- Product Type:
- Box Lid
- Weight:
- 14 lb