This product requires certification to purchase.

13-13/16 in. Traffic Valve Box Only

Christy Concrete Products

G05 13-13/16 in. Traffic Valve Box Only

  • Fast #
  • Part #CG5BOX
  • Item #1800175
  • Manufacturer Part #G05BOX
4.9 out of 5 Customer Rating
Brand image
Christy Concrete Products

G05 13-13/16 in. Traffic Valve Box Only

  • Fast #
  • Part #CG5BOX
  • Item #1800175
  • Manufacturer Part #G05BOX
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
G05
Diameter:
13-13/16 in
Diameter - Inside 1:
11-3/16 in
Height:
12 in
Material:
Cast Iron
Product Type:
Valve Box
Weight:
58 lb