2 x 17-1/2 x 30-1/2 in. Concrete Lid
N36 2 x 17-1/2 x 30-1/2 in. Concrete Lid
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- ASTM:
- ASTM 1028, ASTM C-857, ASTM D-1693
- Collection:
- N36
- Height:
- 2
- Length:
- 30-1/2
- Material:
- Reinforced Concrete
- Product Type:
- Box Lid
- Width:
- 17-1/2