This product requires certification to purchase.

Steel Checker Cover Water

Christy Concrete Products

N36 Steel Checker Cover Water

  • Fast #
  • Part #CB3661DW
  • Item #1122164
  • Manufacturer Part #B3661D
5 out of 5 Customer Rating
Brand image
Christy Concrete Products

N36 Steel Checker Cover Water

  • Fast #
  • Part #CB3661DW
  • Item #1122164
  • Manufacturer Part #B3661D
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM 1028, ASTM C-857, ASTM D-1693
Collection:
N36
Height:
2
Length:
30-1/2
Lettering:
Water
Material:
Steel
Product Type:
Box Lid
Width:
17-1/2