30 x 17 x 2 in. Cast Iron and Reinforced Concrete Lid for N36 Utility Box
Oldcastle® 30 x 17 x 2 in. Cast Iron and Reinforced Concrete Lid for N36 Utility Box
Package Quantity Info:
Each: 1 Pallet: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- N36 Utility Box
- Collection:
- Oldcastle®
- Color Finish Name:
- Grey
- Height:
- 2 in
- Length:
- 30 in
- Material:
- Reinforced Concrete, Cast Iron
- Product Type:
- Lid
- Weight:
- 85 lb
- Width:
- 17 in