1000 ft. x 3 in. Detector Tape with Reclaimed Water Line in Purple
1000 ft. x 3 in. Detector Tape with Reclaimed Water Line in Purple
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Legend caution recycled/reclaimed water line buried below
- Detectable marking tape provides for easy buried pipeline detection and below ground identification and warning
- The tape can be located below ground with a non-ferrous metal detector when buried at the proper depths
- All Christy's tape meets or exceeds the industry standards including the American Public Works Association (APWA) color code
Documents
Specifications
- ASTM:
- ASTM D-882
- Color Finish Category:
- Purples
- Color Finish Name:
- Purple
- Length:
- 1000 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Underground Tape
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- Tensile Strength:
- 7800 psi
- Thickness:
- 5 mil
- Width:
- 3 in