This product requires certification to purchase.

Underground Yellow 1000 ft. Marking Tape

T. Christy Enterprises

Underground Yellow 1000 ft. Marking Tape

  • Fast #
  • Part #I513251
  • Item #4349421
  • Manufacturer Part #513251
3.4 out of 5 Customer Rating
Brand image
T. Christy Enterprises

Underground Yellow 1000 ft. Marking Tape

  • Fast #
  • Part #I513251
  • Item #4349421
  • Manufacturer Part #513251
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Underground
Color Finish Name:
Yellow
Length:
1000 ft
Lettering:
Caution Gas Line Buried Below
Material:
Aluminum, Plastic
Material Type:
Polyethylene
Proposition 65:
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Thickness:
5 mil
Tool Type:
Marking Tape
UL Listed:
No
Waterworks Application:
Safety
Width:
2 in