Chrome Plated Tank Trip Lever with 8 in. Brass Arm, Metal Spud and Nut
Chrome Plated Tank Trip Lever with 8 in. Brass Arm, Metal Spud and Nut
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 48-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Chrome plated metal lever
- 8" Brass Arm
- Metal spud and nut
- Fits most front mount installations
- Arm can be bent to clear tank or other internal components
- Heavy duty construction
- Carded
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- Yes
- Application:
- Bathroom
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Handle Material:
- Brass
- Length:
- 8 in
- Material:
- Zinc
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No