3.6 kW Indoor Electric Tankless Water Heater
3.6 kW Indoor Electric Tankless Water Heater
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Energy Star Compliant:
- No
- Indoor Outdoor:
- Indoor
- NSF Certified:
- No
- Power Source:
- Electric
- UL Listed:
- No
- UPC:
- 883232502227
- Volts:
- 220V
- Water Heater Type:
- Point of Use
- Watts:
- 3.6 kW