This product requires certification to purchase.

1.3 gal. Compact Point of Use 1.44kW Electric Water Heater

Chronomite®

CMT Series 1.3 gal. Compact Point of Use 1.44kW Electric Water Heater

  • Fast #
  • Part #CCMT13
  • Item #7804908
  • Manufacturer Part #CMT-1.3
3.3 out of 5 Customer Rating
Brand image
Chronomite®

CMT Series 1.3 gal. Compact Point of Use 1.44kW Electric Water Heater

  • Fast #
  • Part #CCMT13
  • Item #7804908
  • Manufacturer Part #CMT-1.3
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Compact size, easy to install and low installation cost
  • Pressure/temperature relief valve included
  • Inlet/Outlet clearly marked for easy installation
  • Mount hardware included (wall or floor)
  • Temperature sensor shuts off the unit when it is above the 140° F limit
  • CFC-Free high density foam insulation
  • Stainless steel sheathed heating element
  • Adjustable thermostat allows adjustment from 50-140° F
  • On/off switch with indicator light
  • 120V plug works with any standard outlet: no additional wiring needed
  • Requires Certification
Dimensions & Measurements
Capacity
1.3 gal
Depth
10 in
End Connections
NPT
Height
12-1/2 in
Pressure - Maximum
150 psi
Water Connections
Top
Water Connection Size
1/2 in
Water Heater Capacity Range
Less than 10 gal
Weight
15 lb
Characteristics & Features
Collection
CMT Series
Lining of Tank
Glass
Water Heater Type
Point of Use
Electrical & Operational Information
Maximum Temperature
140
Power Source
Electric
Temperature Range
50 to 140 Deg F (10 to 60 Deg C)
Volts
120V
Watts
1.4 kW
Warranty & Product Information
Application
Commercial, Industrial, Residential
CARB OTC LEED Compliant
No
Energy Star Compliant
No
ETL Listed
No
UL Listed
Yes
UPC
883232508137