This product requires certification to purchase.

4.16 kW 208V Electric Tankless Water Heater

Chronomite®

Instant-Flow® C-Micro 4.16 kW 208V Electric Tankless Water Heater

  • Fast #
  • Part #CCM20L208120F
  • Item #7804978
  • Manufacturer Part #CM-20L/208 120F
5 out of 5 Customer Rating
Brand image
Chronomite®

Instant-Flow® C-Micro 4.16 kW 208V Electric Tankless Water Heater

  • Fast #
  • Part #CCM20L208120F
  • Item #7804978
  • Manufacturer Part #CM-20L/208 120F
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Vandal resistant rugged cast aluminum housing
  • Space saving compact size: 6-1/4 in. (H) x 9-5/8 in. x 2-3/4 in.
  • Meets applicable building codes including ADA, UL, IAPMO, UPC, CSA
  • Meets all CAL GREEN low flow requirements; meets LEED v4 low flow requirements
  • Made in the U.S.A
  • Field adjustable temperature 104-125° F
  • Typical applications include commercial and industrial, kitchen/bar sinks, public lavatory, and residential
  • 99% energy efficient
  • Preset factory temperature of 104 to 160° F (40 to 71° C) with no mixing valve required
  • Maintains consistent water temperature with digital microprocessor technology
  • Requires Certification

Specifications

AFUE:
99.00 %
AMP:
20
Application:
Commercial, Residential, Sinks
CSA Certified:
CSA C22.2 No. 88
Collection:
Instant-Flow® C-Micro
Depth:
2-3/4 in
ETL Listed:
Yes
Energy Star Compliant:
No
Flow Rate:
1 gpm
Height:
6-1/4 in
Indoor Outdoor:
Indoor
Maximum Temperature:
160
NSF Certified:
No
Phase:
Single Phase
Power Source:
Electric
Pressure - Low:
25
Pressure - Maximum:
150 psi
Temperature Range:
104 to 160 Deg F
UL Listed:
UL 499
Volts:
208V
Water Connection Size:
3/8 in
Water Heater Type:
Point of Use
Watts:
4.16 kW
Weight:
5 lb
Width:
9-5/8 in