This product requires certification to purchase.

5.54 kW 277V Electric Tankless Water Heater

Chronomite®

Instant-Flow® C-Micro 5.54 kW 277V Electric Tankless Water Heater

  • Fast #
  • Part #CCM20L277110F
  • Item #7804972
  • Manufacturer Part #CM-20L/277 110F
4.4 out of 5 Customer Rating
Brand image
Chronomite®

Instant-Flow® C-Micro 5.54 kW 277V Electric Tankless Water Heater

  • Fast #
  • Part #CCM20L277110F
  • Item #7804972
  • Manufacturer Part #CM-20L/277 110F
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

AFUE:
99.00 %
AMP:
20
Application:
Commercial, Residential, Sinks
CSA Certified:
CSA C22.2 No. 88
Collection:
Instant-Flow® C-Micro
Depth:
2-3/4 in
ETL Listed:
Yes
Energy Star Compliant:
No
Flow Rate:
1.5 gpm
Height:
6-1/4 in
Indoor Outdoor:
Indoor
Maximum Temperature:
110
NSF Certified:
No
Power Source:
Electric
Pressure - Low:
25
Pressure - Maximum:
150 psi
UL Listed:
UL 499
Volts:
277V
Water Connection Size:
3/8 in
Water Heater Type:
Point of Use
Watts:
5.54 kW
Width:
9-5/8 in