9.6 kW 240V Electric Tankless Water Heater
Instant-Flow® C-Micro 9.6 kW 240V Electric Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Uses a digital microprocessor for temperature control ultra quick response times for temperature variations 120 times per second microprocessor use is the most energy efficient means of heating water
- Unlimited hot water
- Ideal for sensor hands-free faucets with the 104°F(40°C) factory preset setting; no mixing valve needed
- Ultra Low Flow Activation of 0.20 lpm
- Saves water and energy 99% energy efficient
- Meet all CAL GREEN low flow requirements
- Meets LEED v4 low flow requirements
- Vandal resistant rugged cast aluminum housing
- Meets applicable building codes including ADA, UL, IAPMO, UPC, CSA
- Environmentally friendly
Specifications
- AMP:
- 40
- Application:
- Commercial, Residential, Sinks
- Collection:
- Instant-Flow® C-Micro
- Depth:
- 2-3/4 in
- ETL Listed:
- Yes
- Flow Rate:
- 0.2 gpm
- Height:
- 6-1/4 in
- Indoor Outdoor:
- Indoor
- Maximum Temperature:
- 160
- Minimum Temperature:
- 110
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Temperature Range:
- 104 to 125 Deg F
- UL Listed:
- Yes
- UPC:
- 883232516330
- Uniform Energy Factor (UEF):
- 0.99
- Volts:
- 240V
- Water Connection Size:
- 3/8 in
- Water Heater Type:
- Point of Use
- Watts:
- 9.6 kW
- Weight:
- 5 lb
- Width:
- 10-1/8 in