2.4 kW 120V Electric Tankless Water Heater
Instant-Flow® Micro 2.4 kW 120V Electric Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Under the counter, point of use applications
- Uses a digital microprocessor for temperature control
- Unlimited hot water
- Ideal for sensor/hands-free faucets with the 104° F factory preset setting
- Saves water and energy - 99% energy efficient
- Meets all CAL GREEN low flow requirements
- Vandal resistant rugged cast aluminum housing
- Element assembly is fabricated from celcon plastic
- Heating coils are NiChrome
- Environmentally friendly
Specifications
- AFUE:
- 99
- AMP:
- 20
- Application:
- Commercial, Residential, Sinks
- CSA Certified:
- CSA C22.2 No. 88
- Collection:
- Instant-Flow® Micro
- Depth:
- 2-3/4
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Flow Rate:
- 0.8 gpm
- Height:
- 6-1/4
- Indoor Outdoor:
- Indoor
- Maximum Temperature:
- 160
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Low:
- 25
- Pressure - Maximum:
- 150 psi
- Temperature Range:
- 104 to 160 Deg F (40 to 71 Deg C)
- UL Listed:
- UL 499
- UPC:
- 883232501558
- Volts:
- 120V
- Water Connection Size:
- 3/8
- Water Heater Type:
- Point of Use
- Watts:
- 2.4
- Weight:
- 5
- Width:
- 9-5/8