This product requires certification to purchase.

4.16 kW 208V Electric Tankless Water Heater

Chronomite®

Instant-Flow® Micro 4.16 kW 208V Electric Tankless Water Heater

  • Fast #
  • Part #CM20L208HTR104F
  • Item #3709786
  • Manufacturer Part #M-20L/208 HTR 104F
4.7 out of 5 Customer Rating
Brand image
Chronomite®

Instant-Flow® Micro 4.16 kW 208V Electric Tankless Water Heater

  • Fast #
  • Part #CM20L208HTR104F
  • Item #3709786
  • Manufacturer Part #M-20L/208 HTR 104F
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Under the counter, point of use applications.
  • Uses a digital microprocessor for temperature control.
  • Unlimited hot water.
  • Ideal for sensor/hands-free faucets with the 104°F factory preset setting.
  • Saves water and energy - 99% energy efficient.
  • Meets all CAL GREEN low flow requirements.
  • Vandal resistant rugged cast aluminum housing.
  • Element assembly is fabricated from Celcon plastic.
  • Heating coils are nichrome.
  • Environmentally friendly.
  • Requires Certification

Specifications

AMP:
20
Application:
Commercial, Residential, Sinks
CEC Compliant:
For Sale in CA
Collection:
Instant-Flow® Micro
Depth:
2-3/4 in
Flow Rate:
1 gpm
Height:
6-1/4 in
Indoor Outdoor:
Indoor
Maximum Temperature:
104
Phase:
Single Phase
Power Source:
Electric
Pressure - Low:
25
Pressure - Maximum:
150 psi
Temperature Range:
Up to 104 Deg F
UL Listed:
UL 499
UPC:
883232501589
Volts:
208V
Water Connection Size:
3/8 in
Water Heater Type:
Point of Use
Watts:
4.16 kW
Weight:
5 lb
Width:
9-5/8 in