5.54 kW 277V Electric Tankless Water Heater
Instant-Flow® Micro 5.54 kW 277V Electric Tankless Water Heater
Product Details
- Under the counter, point of use applications
- Uses a digital microprocessor for temperature control
- Unlimited hot water
- Ideal for sensor/hands-free faucets with the 104° F factory preset setting
- Saves water and energy - 99% energy efficient
- Meets all CAL GREEN low flow requirements
- Vandal resistant rugged cast aluminum housing
- Element assembly is fabricated from celcon plastic
- Heating coils are NiChrome
- Environmentally friendly
-
ADA Compliant
Specifications
- AFUE:
- 99.00 %
- AMP:
- 20
- Application:
- Commercial, Residential, Sinks
- Collection:
- Instant-Flow® Micro
- Depth:
- 2-3/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Flow Rate:
- 1 gpm
- Height:
- 6-1/4 in
- Indoor Outdoor:
- Indoor
- Maximum Temperature:
- 160
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Low:
- 25
- Pressure - Maximum:
- 150 psi
- Temperature Range:
- 104 to 160 Deg F
- UL Listed:
- UL 499
- Volts:
- 277V
- Water Heater Type:
- Point of Use
- Watts:
- 5.54 kW
- Weight:
- 5 lb
- Width:
- 9-5/8 in