9.6 kW 240V Electric Tankless Water Heater
Instant-Flow® Micro 9.6 kW 240V Electric Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Higher GPM/less pressure drop
- Adjustable temperatures
- Compact size
- Available w/ Z series recessed box
- Elements w/ direct contact to water
Documents
Specifications
- AFUE:
- 99.00 %
- AMP:
- 40
- Application:
- Commercial, Residential, Sinks
- CSA Certified:
- Yes
- Collection:
- Instant-Flow® Micro
- Depth:
- 2-3/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Flow Rate:
- 2 gpm
- Height:
- 6-1/4 in
- Indoor Outdoor:
- Indoor
- Maximum Temperature:
- 125
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Low:
- 25
- Pressure - Maximum:
- 150 psi
- Temperature Range:
- 104 to 125 Deg F
- UL Listed:
- Yes
- UPC:
- 883232516828
- Volts:
- 240V
- Water Connection Size:
- 3/8 in
- Water Heater Type:
- Point of Use
- Watts:
- 9.6 kW
- Weight:
- 5 lb
- Width:
- 10-1/8 in