9.6 kW 240V Electric Tankless Water Heater
Instant-Flow® SR 9.6 kW 240V Electric Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Under the counter, point of use applications
- Unlimited hot water, compact design, and easy installation
- Vandal resistant rugged cast aluminum housing
- Element assembly is fabricated from celcon plastic
- Heating coils are nichrome
- Environmentally friendly
- Meets ADA requirements
- Made in the USA
- Meets all CAL green low flow requirements
- Applications include: commercial, industrial, residential, kitchen sink, bar sink, public lavatories, service sink, scrub sink, and shower
-
Green
Specifications
- AFUE:
- 99.00 %
- AMP:
- 40
- Application:
- Commercial, Residential, Sinks
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA STD C22.2 No. 88
- Collection:
- Instant-Flow® SR
- Depth:
- 2-3/4 in
- Flow Rate:
- 1.5 gpm
- Height:
- 6-1/4 in
- Indoor Outdoor:
- Indoor
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Number of Elements:
- 1
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Low:
- 25
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM WWW.P65WARNINGS.CA.GOV
- UL Listed:
- UL 499
- UPC:
- 883232502579
- Volts:
- 240V
- Water Heater Type:
- Point of Use
- Watts:
- 9.6 kW
- Weight:
- 5 lb
- Width:
- 9-5/8 in