10 kW 208V Electric Tankless Water Heater
Mighty-Mite® R Series 10 kW 208V Electric Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Unlimited hot water
- 99% energy efficient
- Maintains consistent water temperature with digital microprocessor technology
- 0.35 gallon (1.32 liters) per minute low activation
- 0.65 gallon (2.46 liters) per minute standard activation
- Meets ANSE 358.1 for tepid water
- Meets ADA, UL, UPC, IAPMO
- 1.8 gallons (6.81 liters) per minute high activation
- Field adjustable from 70 to 125° F (21.1 to 51.7° C)
- Made in USA
Specifications
- AFUE:
- 99.00 %
- AMP:
- 48
- Application:
- Commercial, Residential, Sinks
- CSA Certified:
- CSA C22.2 No. 88
- Collection:
- Mighty-Mite® R Series
- Depth:
- 4-1/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Flow Rate:
- 3 gpm
- Indoor Outdoor:
- Indoor
- Maximum Temperature:
- 160
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Low:
- 45
- Pressure - Maximum:
- 150 psi
- Temperature Range:
- 70 to 125 Deg F
- UL Listed:
- UL 499
- UPC:
- 883232465287
- Volts:
- 208V
- Water Connection Size:
- 3/4 in
- Water Heater Type:
- Point of Use
- Watts:
- 10 kW
- Weight:
- 10 lb
- Width:
- 10-5/8 in