This product requires certification to purchase.

11.5 kW 240V Electric Tankless Water Heater

Chronomite®

Mighty-Mite® R Series 11.5 kW 240V Electric Tankless Water Heater

  • Fast #
  • Part #CR48L240
  • Item #7805019
  • Manufacturer Part #R-48L/240
3.7 out of 5 Customer Rating
Brand image
Chronomite®

Mighty-Mite® R Series 11.5 kW 240V Electric Tankless Water Heater

  • Fast #
  • Part #CR48L240
  • Item #7805019
  • Manufacturer Part #R-48L/240
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Unlimited hot water
  • 99% energy efficient
  • Maintains consistent water temperature with digital microprocessor technology
  • 0.35 gallon (1.32 liters) per minute low activation
  • 0.65 gallon (2.46 liters) per minute standard activation
  • Meets ANSE 358.1 for tepid water
  • Meets ADA, UL, UPC, IAPMO
  • 1.8 gallons (6.81 liters) per minute high activation
  • Field adjustable from 70 to 125° F (21.1 to 51.7° C)
  • Made in USA
  • Requires Certification

Specifications

AFUE:
99.00 %
AMP:
48
Application:
Commercial, Residential, Sinks
CSA Certified:
CSA C22.2 No. 88
Collection:
Mighty-Mite® R Series
Depth:
4-1/4 in
ETL Listed:
Yes
Energy Star Compliant:
No
Flow Rate:
3 gpm
Indoor Outdoor:
Indoor
Maximum Temperature:
160
NSF Certified:
No
Phase:
Single Phase
Power Source:
Electric
Pressure - Low:
25
Pressure - Maximum:
150 psi
Temperature Range:
70 to 125 Deg F
UL Listed:
UL 499
UPC:
883232512332
Volts:
240V
Water Connection Size:
3/4 in
Water Heater Type:
Point of Use
Watts:
11.5 kW
Weight:
10 lb
Width:
10-5/8 in