12.05 kW 208V Electric Tankless Water Heater
Mighty-Mite® R Series 12.05 kW 208V Electric Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Compact size w/ -Q (quite activation)
- Adjustable temperatures
- Kitchen Sink+Dishwasher or Eye wash
- Available w/ Z series recessed box
- Elements w/ direct contact to water
Documents
Specifications
- AFUE:
- 99
- AMP:
- 58
- ANSI:
- ANSI Z358.1
- Application:
- Commercial, Residential, Sinks
- CSA Certified:
- Yes
- Collection:
- Mighty-Mite® R Series
- Depth:
- 4-1/4
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Flow Rate:
- 3 gpm
- Indoor Outdoor:
- Indoor
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Low:
- 25
- Pressure - Maximum:
- 150 psi
- UL Listed:
- Yes
- UPC:
- 883232465348
- Volts:
- 208V
- Water Connection Size:
- 3/4
- Water Heater Type:
- Point of Use
- Watts:
- 12.05
- Weight:
- 10
- Width:
- 10-5/8