13.1 kW 208V Electric Tankless Water Heater
Mighty-Mite® R Series 13.1 kW 208V Electric Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- AFUE:
- 99.00 %
- AMP:
- 63
- ANSI:
- ANSI Z358.1
- Application:
- Commercial, Residential, Sinks
- Collection:
- Mighty-Mite® R Series
- Depth:
- 4-1/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Flow Rate:
- 3 gpm
- Height:
- 9-7/8 in
- Indoor Outdoor:
- Indoor
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Low:
- 25
- Pressure - Maximum:
- 150 psi
- UL Listed:
- Yes
- UPC:
- 883232465393
- Volts:
- 208V
- Water Connection Size:
- 3/4 in
- Water Heater Type:
- Point of Use
- Watts:
- 13.1 kW
- Weight:
- 10 lb
- Width:
- 10-5/8 in