14.15 kW 208V Electric Tankless Water Heater
Mighty-Mite® R Series 14.15 kW 208V Electric Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Uses a digital microprocessor for temperature control ultra quick response times for temperature variations -120 times per second
- Microprocessor use is the most energy efficient means of heating water
- Unlimited hot water
- Saves water and energy - 99% energy efficient
- Rugged steel housing
- Meets applicable building codes including ADA, UL, IAPMO, UPC and CSA
- Environmentally friendly
- Made in the U.S.A.
- User adjustable temperature 70°F-125°F (21°C-52°C) (Standard)
- 3/4” NPT male connections
Specifications
- AMP:
- 68
- Application:
- Commercial, Residential, Sinks
- Collection:
- Mighty-Mite® R Series
- Depth:
- 4-1/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Flow Rate:
- 0.35 gpm
- Height:
- 9-7/8 in
- Indoor Outdoor:
- Indoor
- Maximum Temperature:
- 160
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Low:
- 25
- Pressure - Maximum:
- 150 psi
- Temperature Range:
- 70 to 125 Deg F
- UL Listed:
- Yes
- UPC:
- 883232465454
- Uniform Energy Factor (UEF):
- 0.99
- Volts:
- 208V
- Water Connection Size:
- 3/4 in
- Water Heater Type:
- Point of Use
- Watts:
- 14.15 kW
- Weight:
- 10 lb
- Width:
- 10-5/8 in