This product requires certification to purchase.

17.45 kW 277V Electric Tankless Water Heater

Chronomite®

Mighty-Mite® R Series 17.45 kW 277V Electric Tankless Water Heater

  • Fast #
  • Part #CR63H277
  • Item #7804980
  • Manufacturer Part #R-63H/277
3.3 out of 5 Customer Rating
Brand image
Chronomite®

Mighty-Mite® R Series 17.45 kW 277V Electric Tankless Water Heater

  • Fast #
  • Part #CR63H277
  • Item #7804980
  • Manufacturer Part #R-63H/277
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
63
Application:
Commercial, Emergency Eyewash
CSA Certified:
Yes
Collection:
Mighty-Mite® R Series
Depth:
4-1/4 in
ETL Listed:
Yes
Energy Star Compliant:
No
Flow Rate:
3 gpm
Height:
9-7/8 in
Indoor Outdoor:
Indoor
Maximum Temperature:
140
NSF Certified:
No
Phase:
Single Phase
Power Source:
Electric
Pressure - Low:
25
Pressure - Maximum:
150 psi
UL Listed:
Yes
UPC:
883232466291
Volts:
277V
Water Heater Type:
Point of Use
Watts:
17.45 kW
Weight:
10 lb
Width:
10-5/8 in