This product requires certification to purchase.

3/8 in. Stainless Steel FPT Double Check Valve

Chudnow

S470 Series 3/8 in. Stainless Steel FPT Double Check Valve

  • Fast #
  • Part #CS470DVVFP6FP6
  • Item #7626052
  • Manufacturer Part #S470DVVFP6FP6
4.5 out of 5 Customer Rating
Brand image
Chudnow

S470 Series 3/8 in. Stainless Steel FPT Double Check Valve

  • Fast #
  • Part #CS470DVVFP6FP6
  • Item #7626052
  • Manufacturer Part #S470DVVFP6FP6
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Chudnow ASSE 1032 ball check valves S470 series are all stainless steel
  • They are available in either single or double ball types, with a option of a automatic vending device
  • All internal parts are interchangeable
  • Requires Certification

Documents


Specifications

ASSE Standards:
ASSE 1032
Collection:
S470 Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
IAPMO Listed:
No
Material:
Stainless Steel
NSF Certified:
No
Pressure - High:
150
Temperature Range:
33 to 130 Deg F
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Body Style:
Ball
Valve Size:
3/8 in
Valve Type:
Double Check Valve