Round Toilet Seat in Biscuit
Affinity™ Round Toilet Seat in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 144-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Stay·Tite® Seat Fastening System™ Never Loosens; reduces installation time, eliminating callbacks for loose seats.
- Whisper·Close® hinge slowly and quietly closes, eliminating slamming and pinched fingers.
- Easy·Clean® hinge allows for quick removal of seat for easy cleaning.
- Precision·Fit® provides adjustability for the perfect bowl fit.
- Super·Grip® bumpers prevent seat shifting and provide greater stability.
- Solid resilient plastic with molded-in color resists wear, chips and stains.
- Proudly made in the USA.
- Fits most manufacturers' round toilets.
- Made with eco-friendly materials and processes
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Z124.5
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Affinity™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Fits Brand:
- PROFLO, KOHLER, TOTO, American Standard, Signature Hardware, Niagara, Duravit, Sterling, Gerber Plumbing
- GSA Approved:
- No
- Height:
- 2-3/16 in
- IAPMO Listed:
- Yes
- Length:
- 16-13/16 in
- Material:
- Plastic
- NSF Certified:
- No
- Seat Features:
- Slow-Close
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front With Cover
- UPC:
- 073088156600
- Width:
- 14-3/8 in