Elongated Open Front Toilet Seat in White
Sta-Tite® Elongated Open Front Toilet Seat in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 108-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Fits all manufacturer's elongated bowls
- Perfect for any commercial setting
- Self sustaining check hinge
- The STA-TITE® Commercial Fastening System™ offers stability and security as it fits tight to the toilet bowl
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Sta-Tite®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fits Brand:
- PROFLO, KOHLER, TOTO, American Standard, Signature Hardware, Niagara, Duravit, Sterling, Gerber Plumbing
- GSA Approved:
- No
- Height:
- 2-3/8 in
- IAPMO Listed:
- Yes
- Length:
- 18-9/16 in
- NSF Certified:
- No
- Seat Features:
- Stainless Steel Hardware
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Open Front
- UPC:
- 073088024961
- Width:
- 14-1/2 in