This product requires certification to purchase.

Size M Micro-foam Nitrile Plastic and Rubber Coated and Cut Resistant Gloves (1 Pair)

Cintas

MaxiFlex® Size M Micro-foam Nitrile Plastic and Rubber Coated and Cut Resistant Gloves (1 Pair)

  • Fast #
  • Part #C1732520
  • Item #7053571
  • Manufacturer Part #1732520
4.5 out of 5 Customer Rating
Brand image
Cintas

MaxiFlex® Size M Micro-foam Nitrile Plastic and Rubber Coated and Cut Resistant Gloves (1 Pair)

  • Fast #
  • Part #C1732520
  • Item #7053571
  • Manufacturer Part #1732520
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 144
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Micro-foam Nitrile
Collection:
MaxiFlex®
Glove Size:
M
Glove Type:
Coated, Cut Resistant
Material:
Plastic, Rubber
Material Type:
Nylon
Reusable:
No