This product requires certification to purchase.

3 in. Wing Nut Test Plug

Circle Manufacturing

3 in. Wing Nut Test Plug

  • Fast #
  • Part #CA030
  • Item #1340341
  • Manufacturer Part #A030
4.3 out of 5 Customer Rating
Circle Manufacturing

3 in. Wing Nut Test Plug

  • Fast #
  • Part #CA030
  • Item #1340341
  • Manufacturer Part #A030
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Drains, Sealing
CARB OTC LEED Compliant:
No
Diameter:
1/2 in
GSA Approved:
No
IAPMO Listed:
No
Material:
Malleable Iron, Asbestos Cement
NSF Certified:
No
Size:
3 in
Tool Type:
Plug