This product requires certification to purchase.

1/4 in. Carbon Steel IPS 2000# Ball Valve

Circor Energy

1/4 in. Carbon Steel IPS 2000# Ball Valve

  • Fast #
  • Part #KF7200SSOVLM4ADB
  • Item #4029036
  • Manufacturer Part #0097566
3.1 out of 5 Customer Rating
Brand image
Circor Energy

1/4 in. Carbon Steel IPS 2000# Ball Valve

  • Fast #
  • Part #KF7200SSOVLM4ADB
  • Item #4029036
  • Manufacturer Part #0097566
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Constructed with the highest quality materials and in accordance with international standards
  • More corrosion resistant, longer lasting and safe for demanding application
  • Manufactured under a rigid quality control system to assure quality and above all safety for our customers
  • Requires Certification

Specifications

Material:
Carbon Steel
Pressure - Maximum:
2000 psi
Pressure Class:
2000#
Valve Disc Material:
Stainless Steel
Valve Operator:
Locking Oval Handle
Valve Size:
1/4 in
Valve Type:
Ball Valve