1/4 in. Stainless Steel IPS 2000# Ball Valve
1/4 in. Stainless Steel IPS 2000# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Constructed with the highest quality materials and in accordance with international standards
- More corrosion resistant, longer lasting and safe for demanding application
- Manufactured under a rigid quality control system to assure quality and above all safety for our customers
Specifications
- Material:
- Stainless Steel
- Pressure - Maximum:
- 2000 psi
- Pressure Class:
- 2000#
- Valve Operator:
- Oval Handle
- Valve Seat Material:
- VTFE
- Valve Size:
- 1/4 in
- Valve Type:
- Ball Valve